Beli mesin pemotong plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  2. YUKEN Modular Valve MHA-01 Type
    Mulai

    Rp1.999.900

    YUKEN Modular Valve MHA-01 Type
    atribut:
    • Series Number: MHA (Counterbalance Valve for A-Line)
    • Valve Size: 01
    • Design Number: 70
    • Pressure Adjustment Screw Position: A Port Side
    • Maximum Flow Rate (L/minute): 60
    • Maximum Operating Pressure (MPa): 35
  3. CASH VALVE Relief Valves
    Mulai

    Rp15.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  4. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  5. Mitsubishi Electric Atex, Kcs Standard Compliant Special Mounting Bracket Set
    Mulai

    Rp239.900

    Mitsubishi Electric Atex, Kcs Standard Compliant Special Mounting Bracket Set
    atribut:
    • Conformity Standard: ATEX, KCs (supported in the state of being incorporated in the GOT body)
  6. Toshiba Lithium Battery
    BARU
    Mulai

    Rp279.900

    Toshiba Lithium Battery
    atribut:
    • Voltage (V): 3.6
  7. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  8. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  9. Mitsubishi Electric Geared Motor (Motor Listrik)
    Mulai

    Rp7.999.900

    Mitsubishi Electric Geared Motor (Motor Listrik)
    Deskripsi:
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    atribut:
    • Frequency (Hz): 50/60/60
    • Power Supply: Three-phase
  10. Nestle Pure Life Air Mineral
    Rating:
    100% of 100
    (15)
    Mulai

    Rp46.900

    Nestle Pure Life Air Mineral
    Deskripsi:
    Air mineralDiambil dan diolah dari mata air murni pilihanMemberikan hidrasi, menyegarkan dan menjaga kesehatan tubuh kitaDikemas dengan teknologi modern yang selalu menjaga kemurnian airnya
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  11. Apollo Relief Valves
    Mulai

    Rp999.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  12. Flexigo Pipe Cleaner
    Mulai

    Rp119.900

    Flexigo Pipe Cleaner
    atribut:
    • Size (Inchxm): 1/4x10
  13. AQUATROL Relief Valves
    Mulai

    Rp1.399.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  14. Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)
    Mulai

    Rp82.999.900

  15. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  16. Le Minerale Air Mineral Botol
    Rating:
    99% of 100
    (21)
    Mulai

    Rp56.900

    Le Minerale Air Mineral Botol
    Deskripsi:
    Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.
    atribut:
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
Daftar Harga mesin pemotong plastik Terbaru October 2026
NACHI Relief Valve (Direct Type)Rp4.199.900
KUNKLE VALVE Relief ValvesRp10.999.900
YUKEN Modular Valve MHA-01 TypeRp1.999.900
CASH VALVE Relief ValvesRp15.999.900
Weflo Pressure Relief ValveRp24.999.900
Mitsubishi Electric Atex, Kcs Standard Compliant Special Mounting Bracket SetRp239.900
Toshiba Lithium BatteryRp279.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
NACHI Pressure Control Valve (Counter Balance Valve)Rp4.799.900
Singer Valve Pressure Reducing ValveRp38.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)